Global Industrial
Model # :WB800516
Global Industrial Diamond-Plate Anti Fatigue Mat, 15/16" Thick, 3'W x 12'L, Black
|
Questions & Answers (0)
Product Description
✓ Chemical-resistant vinyl with diamond-tread plate surface
✓ Thick PVC sponge base helps reduce foot, back & knee fatigue
✓ Bright yellow border for maximum safety awareness
The 3'x 12' Global Industrial Diamond Plate Ergonomic Mat can be used to improve comfort & productivity by helping to reduce fatigue and strain on worker's back, hips, legs, knees, and feet. This industrial antifatigue mat is made of chemical-resistant 100% recycled vinyl with a durable slip-resistant embossed diamond-tread plate top that is surface-bonded to a 15/16"-thick buoyant foam base to provide a soft and supportive surface for walking or standing employees. Beveled edges and a bright yellow border help eliminate tripping hazards to improve safety. For use in dry work areas.
✓ Thick PVC sponge base helps reduce foot, back & knee fatigue
✓ Bright yellow border for maximum safety awareness
The 3'x 12' Global Industrial Diamond Plate Ergonomic Mat can be used to improve comfort & productivity by helping to reduce fatigue and strain on worker's back, hips, legs, knees, and feet. This industrial antifatigue mat is made of chemical-resistant 100% recycled vinyl with a durable slip-resistant embossed diamond-tread plate top that is surface-bonded to a 15/16"-thick buoyant foam base to provide a soft and supportive surface for walking or standing employees. Beveled edges and a bright yellow border help eliminate tripping hazards to improve safety. For use in dry work areas.
PRICE
$359.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 3 ft |
| Thickness | 15/16" in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Usable in wet area |
| Color | Black |
| Surface Material | Vinyl |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Vinyl Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 800516 |
| Slip Resistant | Yes |
| Brand | Global Industrial |
Warranty
| Warranty | Limited 5-Year |
Compliance & Certifications
| Environmental Conditions | Dry Area |