Sani-Lav® 510FS-0.5 5-Peron Floor Mount Wash-Station W/Double Foot Pedal Valves, 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 510FS-0.5 Model 510FS With Flow Rate Of 0.5 GPM
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes Leg Assembly Set, (5) Double Foot Pedal Valves, (5) Swivel Gooseneck Spout with Aerators, (5) Connecting Tubes and Fittings for Valve to Spout Connection, (3) Strainer Assembly with Basket.
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes Leg Assembly Set, (5) Double Foot Pedal Valves, (5) Swivel Gooseneck Spout with Aerators, (5) Connecting Tubes and Fittings for Valve to Spout Connection, (3) Strainer Assembly with Basket.
PRICE
$7,259.00
1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 102 in |
| Width | 25 in |
| Weight | 255 lbs |
| Backsplash Height | 10 in |
Product Details
| Flow Rate | 0.5 gal/min |
| Number of Compartments | 1 |
| Manufacturers Part Number | 510FS-0.5 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |