Sani-Lav® 512WSL 6-Person Wall Mount Wash-Station With Double Knee Pedal Valves
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 512WSL 6-Person Wall Mount Wash-Station With Double Knee Pedal Valves
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (6) Double Knee Pedal Valves, (6) Swivel Gooseneck Spouts with Aerators, (6) Connecting Tubes and Fittings for Valve to Spout Connection, (3) Strainer Assembly with Basket, Wall-Mounting Brackets, (4) Support Brackets.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 512WSL-0.5, Global Item # B2159378
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (6) Double Knee Pedal Valves, (6) Swivel Gooseneck Spouts with Aerators, (6) Connecting Tubes and Fittings for Valve to Spout Connection, (3) Strainer Assembly with Basket, Wall-Mounting Brackets, (4) Support Brackets.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 512WSL-0.5, Global Item # B2159378
PRICE
$6,539.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 122 in |
| Width | 25 in |
| Weight | 237 lbs |
| Backsplash Height | 10 in |
Product Details
| Flow Rate | 2 gal/min |
| Number of Compartments | 1 |
| Manufacturers Part Number | 512WSL |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |