Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104383

MPN #: 515415-10PK

Acrylic Easel W/ 1.25" Lip, 2.5" x 4.125", Acrylic - Pkg Qty 10

Product Description
Elevate your products and grab your customer's attention with Azar's recently added clear acrylic easel displays. Easel displays are the perfect solution for displaying books, tablets, or any promotional items, while maximizing counter space.

Features:
  • Sold in Packs of: 10
  • Material: Acrylic
  • Material Thickness: .100"
  • Measurement: 2.5"W x 5"D x 4.125"H
  • Color: Clear
PRICE
$31.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Depth5 in
Height4-1/8 in

Product Details

StyleFreestanding
TypeFront Load
MaterialAcrylic
Package Quantity10
DescriptionAcrylic Easel
ColorClear
Manufacturers Part Number515415-10PK
BrandAzar Displays