Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104248

MPN #: 224055-2PK

Pegboard Cup Display For Countertop, 2.5" Diameter, Acrylic - Pkg Qty 20

Product Description
Azar's Clear Acrylic Counter Cup Display keeps your loose items organized and accessible. The transparency of the cup brings visibility to your items and enhances the appearance of the product placed in them. Keep your items protected with these durable canisters and enclosures. These cylinder shape cup displays are practical and versatile and can be used in boutiques, museums, trade shows, retail store, school, office, fairs, and anywhere in the home. Place jewelry, cosmetic brushes, loose items, candy, paperclips, pencils, school or office supplies, charms, or trinkets in these cups. Great to use on the counter at the cash wrap for impulse buys such as souvenir pens or on your desk at work or home. These cup displays are available in multiple cup configurations: single cup, 6 cup and 15 cup, choose the best size to fit your items and storage. Made in the USA. These cylinders are light weight and highly durable. They complement any surrounding and decor. Add this merchandising solution to your store fixture collection today!

Features:
  • Sold in Packs of: 20
  • Material: Acrylic
  • Measurement: 3"H x 2.5"D
  • Color: Clear
PRICE
$44.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Depth2-1/2 in
Height3 in
Diameter2.5 in

Product Details

StylePegboard/SlatWall Mount
MaterialAcrylic
Package Quantity20
DescriptionCup Display for Countertop
ColorClear
Manufacturers Part Number224055-2PK
BrandAzar Displays