Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206912

MPN #: 145NN616C

Vega Std Hex 3/8" Non Magnetic Nutsetter with C-Ring x 1-3/4", S2 Steel, Gunmetal Gray

Product Description
3/8 Non-Magnetic Nutsetter w/ C-Ring x 1-3/4 inch

Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • High strength industrial magnet
  • Standard 1/4" shank fits most power tools and chuck adapters


PRICE
$4.48

Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4
Size3/8 in

Product Details

TypeNutsetter
Drive1/4
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionMag Nutsetter
Shank TypeHex
Manufacturers Part Number145NN616C
Tip TypeStandard Hex
BrandVega