The Chill-Its® 5171 Industrial Hard-Sided Cooler is a durable jobsite cooler that keeps food/drinks cold for up to 30 hours. This industrial cooler features a 48-quart (45 L) main compartment, a separate/removable interior plastic container for dry items, an exterior bottle opener, and two durable carrying handles. This cooler can hold 72 cans or 40 bottles.
The lid is designed with two heavy-duty rubber latches and a sealing gasket to keep the interior cool for up to 30 hours. Two no-rust stainless-steel hinges and a stainless-steel wire allow the lid to stay open at a 90° angle - hands-free. The hard-sided, rugged construction can also be used as an extra seat and will support up to 300 lbs. An interior leak-resistant drain lets you empty excess water without having to tip the cooler upside down. Four anchoring holes are located in each corner of the cooler to easily tie it down in a moving vehicle or on a jobsite.
This durable jobsite lunchbox is perfect for those who are working in the heat, or in construction, maintenance, landscaping, HVAC or trades. Also makes a great weekend cooler for baseball games, kids' sporting events, boating and more.
Ergodyne® 5171 Chill-Its® Industrial Hard Sided Cooler, 48 Quart, Orange/Gray
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-5/8 in |
| Depth | 25-7/8 in |
| Height | 13-5/8 in |
| Size | 48 qt |
Product Details
| Type | Industrial Hard Sided Cooler |
| Capacity | 48 Qt. |
| Package Quantity | 1 |
| Description | Cooler |
| Color | Black |
| Series | Chill-Its® 5171 |
| Manufacturers Part Number | 13171 |
| Brand | Ergodyne |