The Chill-Its® 5170 Industrial Hard-Sided Cooler is a durable jobsite cooler that keeps food/drinks cold for up to 30 hours. This industrial cooler features a 17-quart (16.1 L) main compartment, an interior compartment for personal items, an optional lock hasp to accommodate #1 Master Lock® (sold separately), and a fabric handle/shoulder strap for carrying. This cooler can hold 18 cans and is tall enough to store 1-liter bottles.
The hinged lid locks in place at 90 degrees or opens a full 180 degrees to access the interior compartment that can hold keys, utensils, napkins, etc. The lid is recessed to accommodate larger 1-liter water bottles. The hard-sided, rugged construction can also be used as an extra seat and will support up to 300 lbs. The fabric shoulder strap can be converted to a handle for easy transportation to the jobsite.
This durable jobsite lunchbox is perfect for those who are working in the heat, or in construction, maintenance, landscaping, HVAC or trades. It also makes a great weekend cooler for baseball games, kids' sporting events, boating and more.
Ergodyne® 5170 Chill-Its® Industrial Hard Sided Cooler, 17 Quart, Orange/Gray
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 16-3/16 in |
| Height | 12 in |
| Size | 17 qt |
Product Details
| Type | Industrial Hard Sided Cooler |
| Capacity | 17 Qt. |
| Package Quantity | 1 |
| Description | Cooler |
| Color | Gray |
| Series | Chill-Its® 5170 |
| Manufacturers Part Number | 13170 |
| Brand | Ergodyne |