52"H FlexBollard with 8'H Sign Post - Asphalt Installation - Blue Cover/White Tapes
Write a Review
|
Questions & Answers (0)
Product Description
FLEXIBLE BOLLARD SYSTEMS WITH OR WITHOUT SIGN POSTS
52 Bollard Flex System with 8'H Signpost - Asphalt Mount
Handles any steel regulatory signs, deters vehicle impact by offering a rigid bollard appearance, minimizes damage to vehicles and parking surface,. 52? FlexBollard w/8' signposts deter vehicle impact by offering a rigid bollard appearance. Bollard delineates when hit to absorb impact and eliminate cost and damage to parking lot surface and vehicles. Impact-resistant with 360° of flexibility, Carbon Steel Torsion spring with ½" bolts. Inner Post Diameter 1-5/8", Inner Post wall thickness .055"/17 gauge galvanized steel. Takes minutes to install with no special tools required. Highly visible. Sturdy 9"x9" mounting plate, all hardware included. Sign mounting brackets included. ADA handicapped decals available. Galvanized Sign Post to conveniently hold traffic and parking signs. 1 Year Limited Warranty.
PLEASE NOTE: This model is for Asphalt Installation. Also Available in Natural Ground Installation and Concrete Installation.
52 Bollard Flex System with 8'H Signpost - Asphalt Mount
Handles any steel regulatory signs, deters vehicle impact by offering a rigid bollard appearance, minimizes damage to vehicles and parking surface,. 52? FlexBollard w/8' signposts deter vehicle impact by offering a rigid bollard appearance. Bollard delineates when hit to absorb impact and eliminate cost and damage to parking lot surface and vehicles. Impact-resistant with 360° of flexibility, Carbon Steel Torsion spring with ½" bolts. Inner Post Diameter 1-5/8", Inner Post wall thickness .055"/17 gauge galvanized steel. Takes minutes to install with no special tools required. Highly visible. Sturdy 9"x9" mounting plate, all hardware included. Sign mounting brackets included. ADA handicapped decals available. Galvanized Sign Post to conveniently hold traffic and parking signs. 1 Year Limited Warranty.
PLEASE NOTE: This model is for Asphalt Installation. Also Available in Natural Ground Installation and Concrete Installation.
PRICE
$575.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 96 in |
| Weight | 13 lbs |
| Gauge | 17 ga |
| Base Dimensions (W x L) | 9 x 9 |
| Diameter | 7 in |
| Post Height | 52 in |
Product Details
| Assembly Required | Yes |
| Type | Flexible Bollard |
| Tape Color Family | White Reflective |
| Color | Blue |
| Series | FlexBollard |
| Hardware Included | Yes |
| Includes | All Hardware, Mounting Plate, Sign Mounting Brackets |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | B52/8-A-BU/W |
| Compatible Surface | Asphalt |
| Shape | Round |
| Brand | FlexPost |
Warranty
| Warranty | 1 yr |