Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SMT

Model # :WBB1876333

MPN #: 5200ZZ

SMT 5200ZZ Double Row Angular Contact Ball Bearing, Double Shielded, OD 30mm, Bore 10mm, Metric

Product Description
SMT 5200 series Double Row Angular Contact Ball Bearings consist of two single row angular contact ball bearings matched Back to Back arrangement, with inner and outer rings integrated. These bearings have the same bores and outside diameters as the corresponding bearings, 6200 series. SMT 5200 series are suitable for increased axial and radial rigidity in applications that design limits space. The contact angle is 30 degree inverted outside.

PRICE
$19.00

Min. purchase quantity is 3
3
3
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14.3 mm
Bore Diameter10 mm
Max Housing Corner Radius0.6
Static Load Rating3800 N
ToleranceISO Normal
Diameter30 mm

Product Details

Cage MaterialCarbon Steel
Dynamic Load Rating (N)6950
Lubrication TypeShell Alvania S2, Prepacked
Operating Temperature-13 to 248°F
Max Shaft Fillet Corner Radius0.6
Contact Angle30
Manufacturers Part Number5200ZZ
Grease RPM15000 rpm
BrandSMT