SMT 5200-2RS Double Row Angular Contact Ball Bearing, Double Sealed, OD 30mm, Bore 10mm, Metric
Write a Review
|
Questions & Answers (0)
Product Description
SMT 5200 series Double Row Angular Contact Ball Bearings consist of two single row angular contact ball bearings matched Back to Back arrangement, with inner and outer rings integrated. These bearings have the same bores and outside diameters as the corresponding bearings, 6200 series. SMT 5200 series are suitable for increased axial and radial rigidity in applications that design limits space. The contact angle is 30 degree inverted outside.
PRICE
$22.50
3
3
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14.3 mm |
| Bore Diameter | 10 mm |
| Max Housing Corner Radius | 0.6 |
| Static Load Rating | 3800 N |
| Tolerance | ISO Normal |
| Diameter | 30 mm |
Product Details
| Cage Material | Carbon Steel |
| Dynamic Load Rating (N) | 6950 |
| Lubrication Type | Shell Alvania S2, Prepacked |
| Operating Temperature | -13 to 212°F |
| Max Shaft Fillet Corner Radius | 0.6 |
| Contact Angle | 30 |
| Manufacturers Part Number | 5200-2RS |
| Grease RPM | 15000 rpm |
| Brand | SMT |