Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SMT

Model # :WBB1876325

MPN #: 5202-2RS

SMT 5202-2RS Double Row Angular Contact Ball Bearing, Double Sealed, OD 35mm, Bore 15mm, Metric

Product Description
SMT 5200 series Double Row Angular Contact Ball Bearings consist of two single row angular contact ball bearings matched Back to Back arrangement, with inner and outer rings integrated. These bearings have the same bores and outside diameters as the corresponding bearings, 6200 series. SMT 5200 series are suitable for increased axial and radial rigidity in applications that design limits space. The contact angle is 30 degree inverted outside.

PRICE
$25.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15.9 mm
Bore Diameter15 mm
Max Housing Corner Radius0.6
Static Load Rating6050 N
ToleranceISO Normal
Diameter35 mm

Product Details

Cage MaterialCarbon Steel
Dynamic Load Rating (N)10000
Lubrication TypeShell Alvania S2, Prepacked
Operating Temperature-13 to 212°F
Max Shaft Fillet Corner Radius0.6
Contact Angle30
Manufacturers Part Number5202-2RS
Grease RPM12000 rpm
BrandSMT