Dynabrade Straight-Line Die Grinder, 3/8" Air Inlet, 15000 RPM, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
Includes 1/4" Collet Insert (50013), fits optional 1/8" (50065), 3/8" (50014), 6 mm (50016), 8 mm (50039) Gearless for reduced maintenance and downtime. Governor-controlled to maintain RPM under heavy load. Safety-lock lever is standard on all models. Unique anti-clog exhaust baffling.
PRICE
$629.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 2-1/4 in |
| Height | 1-7/8 in |
| Weight | 2 lbs |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Max RPM | 15000 rpm |
| RPM | 15000 rpm |
| CFM | 5.6 CFM |
| Horsepower | 1 HP |
| Color | Teal |
| Power Type | Pneumatic |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Pressure | 90 PSIG psi |
| Material | Composite |
| Description | Straight-Line Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | 52667 |
| Exhaust | Rear |
| Brand | Dynabrade |
Warranty
| Warranty | Lifetime |