Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700163

MPN #: 5108MAX

Ingersoll Rand Air Straight Die Grinder, 1/4" Air Inlet, 25000 RPM, .4 HP

Product Description
Our new 5108MAX air die grinder tool is designed with innovative features and high-performing details to provide the performance, comfort, and convenience you need to do an exceptional job - exceptionally fast. Featuring lever actuation, the rear exhaust MAX Series Die Grinder comes in angled and straight configurations for maximum versatility. Lock-out levers and ergonomic body safety make these tools a welcome addition to any vehicle repair project.

Features:
  • 0.4 HP and 25,000 RPM Motor delivers the power you need for the toughest jobs
  • Lube Free Design eliminates oil contamination of the work environment
  • Enhanced Grip Design & Low-profile Throttle Lever provides for extended run time without fatigue


PRICE
$229.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.56 in
Weight1 lbs
Min Hose Size3/8 in

Product Details

RPM25000 rpm
CFM25 CFM
Horsepower0.4 HP
Air Inlet Thread Size (NPT)1/4" in
StyleComposte Body
Vibration1.8 m/s²
DescriptionAir Straight Die Grinder
Package Quantity1
Manufacturers Part Number5108MAX
Output1/4" And 6 MM BTU
Noise Output83.3 dBA
Free Speed25000 rpm
ExhaustRear
BrandIngersoll Rand