J.W. Winco 53.1-ND-25-RT Retaining Magnet Assembly Disc-Shaped w/o Thread - .98" Diameter, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
GN 53.1 magnets are a shielded magnetic assembly. They are primarily used for holding drawings and the like. The magnetic material is characterized by a high adhesive force. Temperature resistant to 175 °F (80°C).
PRICE
$3.56
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Body Thickness (H) | 0.33 in |
| Diameter | 0.98 in |
Product Details
| Type | Disc-Shaped, Without Thread |
| Material | Plastic |
| Color | Red |
| Magnet Construction | Neodymium, Iron and Boron NdFeB (ND type) |
| Brand | J.W. Winco |
| Nominal Pulling Force | 14 N |