J.W. Winco 54.1-ND-8 Retaining Magnet Assembly Rod-Shaped w/ Smooth Finish - .31" Diameter, Brass
Write a Review
|
Questions & Answers (0)
Product Description
GN 54.1 magnets are a shielded magnetic assembly. The configuration of magnetic and iron poles is known as a sandwich magnet assembly. These retaining magnets provide superior holding power and work well with smaller workpieces. Mounting options include pressing in or gluing resistant to 175 °F (80°C).
PRICE
$9.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Body Thickness (H) | 0.79 in |
| Diameter | 0.31 in |
Product Details
| Type | Rod-Shaped, With Smooth Finish |
| Material | Brass |
| Magnet Construction | Neodymium, Iron and Boron NdFeB (ND type) |
| Brand | J.W. Winco |
| Nominal Pulling Force | 22 N |