Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with allen key.
Socket Cap Screw - M5 x 0.8 x 12mm - Steel - Blk Oxide - Class 12.9 - FT - UNC, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 mm |
| Size | M5 x 0.8 |
| Head | Socket |
| Thread | Coarse in |
| Unit of Measurement | Metric |
Product Details
| Drive Type | Allen |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Description | Socket Cap Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 532052 |
| Full or Partial Thread | Full |
| Grade | Grade 12.9 |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | DIN 912, ISO 4762 |