Precision Brand 53340 9mm x 14mm Stainless Steel Metric Keystock, 12" Length
Write a Review
|
Questions & Answers (0)
Product Description
Metric stainless steel keystock is produced from A2 stainless steel to undersized specifications. Size is clearly marked on each piece. Precision Brand Metric Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
PRICE
$119.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 14 mm |
| Thickness | 9 mm |
Product Details
| Material | A2 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 53340 |
| Brand | Precision Brand |