Vikan 53795 2.0" Tube Brush- Medium, White
Write a Review
|
Questions & Answers (0)
Product Description
This tube brush is great for cleaning small pipes and very narrow spaces between machine parts. The bristles are attached to a helically wound stainless steel shaft which makes it strong and chemically resistant.
PRICE
$14.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 20-7/64 in |
| Height | 2 in |
| Weight | 0.2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Steel/Polypropylene |
| Description | Medium Tube Brush |
| Color | White |
| Manufacturers Part Number | 53795 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |