Vikan 53875 2.0" Tube Brush w/ 5' Flex Handle- Medium, White
Write a Review
|
Questions & Answers (0)
Product Description
This tube and valve brush is designed to clean hard-to-reach areas. The soft bristles are attached to a helically wound stainless steel shaft, making it strong, FDA-compliant, and chemically resistant.
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-13/16 in |
| Depth | 59-1/4 in |
| Height | 1-13/16 in |
| Weight | 0.5 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Steel/Polypropylene |
| Description | Medium Tube Brush with Flex Handle |
| Color | White |
| Manufacturers Part Number | 53875 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |