Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blodgett

Model # :WBB2955752

MPN #: 18261

Allpoints 54-1035 Type VR8204A Gas Valve Kit; Natural Gas; 1/2" Gas In / Out; 3/16" Pilot Out

Product Description
  • [ Nat/Lp ] [ Size 1/2" Fpt ] [ Nat/Lp Safety ] [ 24 V ]
  • Width 4-1/4" ] [ Brand Honeywell ]
  • [ Mfg# Vr8204a2076 ] , 200,000 Btu
  • With 1/2" X 5" Pipe Nipple, 1/2" Union, 1/2" Coupling,
  • Two 1/2" Close Nipples, 12" Wire Lead W/ 1/4" Connector,
  • 1/2" Cct X 1/2" Mpt Elbow.
  • Includes Nat To Lp Kit H789, G-157, # 511227
  • Gas Valve Only - # 521133
  • Blodgett
  • Oven Series: Dfg 100, 200 & 300,
  • Zephaire G Which Use 24v.
PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number18261
TypeValve, Valve Part
BrandBlodgett