Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :T9FB1503326

MPN #: 15092

M&W 54" Economy Lift Beam Fixed Length 6000 Lb. Capacity

Product Description
Features:

  • For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
  • Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
  • Beams supplied standard with shackle connections
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped


PRICE
$1,749.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54
Weight Capacity6000 lbs
Weight104 lbs
Spread54 in
Dimension A1.5 in
Head Room17-3/4 in
Upper Bail4 x 7 in
Dimension D6 in

Product Details

Assembly RequiredNo
ColorYellow
MaterialSteel
Manufacturers Part Number15092
BrandM&W