Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3233933

MPN #: 110054SS-316

Exair® 54" Super Air Knife Only, 316 Stainless Steel

Product Description
EXAIR's® Super Air Knife is the most efficient compressed air knife on the market and our most popular design. It delivers a uniform sheet of laminar airflow across the entire length with hard-hitting force and the lowest operating cost. It is engineered to dramatically reduce compressed air usage while entraining ambient air at a ratio of 40:1. Noise levels are greatly reduced when compared to other blowoffs. EXAIR® Air Knives offer an efficient way to clean, dry or cool parts, webs or conveyors as well as acting as an environmental separator or air curtain. Type 316 stainless steel offers excellent corrosion resistance, better strength properties and resists pitting. These factors are important to manufacturers of food, pharmaceutical and surgical products that need to minimize contamination by the metal. It can withstand temperatures up to 800°F (427°C).

Applications:
  • Part drying after wash
  • Sheet cleaning in strip mills
  • Conveyor cleaning
  • Part or component cooling
  • Web drying or cleaning
  • Environmental separation
  • Pre-paint blowoff
  • Bag opening/filling operations
  • Scrap removal on converting operations
Advantages:
  • Quiet - 69 dBA for most applications
  • Minimal air consumption
  • Variable force and flow
  • No moving parts - maintenance free
  • Easy mounting - compressed air inlets on each end and bottom
  • Compact, rugged, easy to install
  • Recessed hardware
Super Air Knife Standards and Certifications:
  • EXAIR® Air Knives comply with OSHA's Safety Requirements, the EU General Product Safety Directive (2001/95/EC) and meet the noise limitation requirements of the EU Machinery Directive (2006/42/EC). All sound level measurements are taken at 3 feet away
  • EXAIR® supports Section 1502 of the Dodd-Frank Wall Street Reform and Consumer Protection Act and we are committed to compliance with the conflict minerals rule in order to curb the illicit trade of tin, tantalum, tungsten and gold in the DRC region. EXAIR® is using the CMRT 3.02 template to document our supply chain and commitment to conflict free products


PRICE
$4,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in

Product Details

Male/Female ThreadFemale
CFM156.6 CFM
Noise Level69
Material316 Stainless Steel
Manufacturers Part Number110054SS-316
PSI80 psi
@ PSIG80 psig
BrandExair

Compliance & Certifications

CertificationsCE, OSHA