Intended for enlarging and rounding out circular openings or concave surfaces. Round Files are double cut and taper toward the point in width and thickness. (Round Files are often referred to as "Rat Tail" Files).
Import 5400101 Round File, 10" Bastard Cut - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.54 Sold in packages of 6 / $3.59 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
Product Details
| Style | Round |
| Cut Type | Bastard |
| Package Quantity | 6 |
| Manufacturers Part Number | 5400101 |
| Teeth Type | Double-Cut |
| Brand | Import |