Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983703

MPN #: 22-311

Stanley® 22-311, Bi-Material File Handle With 3 Inserts

Product Description
  • Interchangeable file handle.
  • Bi-material handle reduces vibrations.
  • Ergonomic, slip-resistant design for comfort.
  • Hanger opening for easy storage.
  • Includes 3 inserts that fit most files.


  • PRICE
    $3.19

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length4-5/8 in

    Product Details

    StyleFile Handle
    Manufacturers Part Number22-311
    Package Quantity1
    BrandStanley