Ideal for areas where multiple washdowns are performed or where non-corrosive/rust-resistant carts are needed. Metro® Stainless Steel Wire Shelf Trucks store and transport products in laboratories, restaurants, clean rooms, food processing plants, or electronics manufacturing factories. Shelves adjust in 1" increments. 5" polyurethane casters have protective donut bumpers. 300-lb. capacity per caster. Stainless steel wire shelving has a 5-year warranty under normal conditions. NSF listed.
Metro® Stainless Steel Wire Shelf Truck w/4 Shelves, 1200 lb. Capacity, 36"L x 18"W x 68"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,369.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Height | 68 in |
| Weight Capacity | 1200 lbs |
| Caster Height | 5 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose Truck |
| Shelf Type | Flat Wire |
| Caster Type | Polyurethane |
| Wheel Type | 4 Swivel |
| ESD | N |
| Number of Shelves | 4 |
| Material | Steel |
| Number of Side Panels | Open |
| Brand | Metro |