Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211753

MPN #: 7000050065

3M™ 5413 Polyimide Film Tape, 3/8"W x 36 Yds., 2.7 Mil, Amber - Pkg Qty 24

Product Description
3M™ Polyimide Film Tape 5413 is engineered for high-temperature applications such as PCB solder masking. Utilizing a polyimide film and advanced silicone adhesive, this tape works well in high-temperature performance, reducing adhesive transfer and cutting clean-up.

"Halogen Free" refers to the International Electrochemical Commission's Definition, IEC 61249-2-21, which sets the limits of: 900 ppm maximum chlorine; 900 ppm maximum bromine; 1500 ppm maximum total halogens.

Features:
  • The DuPont™ Kapton® polyimide film does not soften at elevated temperatures, thus the film provides an excellent release surface at elevated temperatures
  • Is dimensionally stable at high temperatures, which prevents rework, enabling high productivity
  • Is flame retardant, chemical and radiation resistant which protects surfaces to help reduce replacement costs
  • The silicone adhesive's high temperature performance reduces adhesive transfer which helps to eliminate cleaning


PRICE
$1,030.80  Sold in packages of 24 / $42.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width3/8
Thickness2.7 mil

Product Details

TypeTape
MaterialPolyimide
Package Quantity24
ColorYellow
Series5413
Manufacturers Part Number7000050065
Brand3M