Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211327

MPN #: 7000001194

3M™ 500 Impact Stripping Tape, 3"W x 10 Yds., 36 Mil, Green - Pkg Qty 3

Product Description
3M™ Impact Stripping Tape 500 features a green, rubber backed tape with a paper liner. It has a specially formulated, backing that withstands impact against common blasting media such as aluminum oxide, steel shot, glass bead, and plastic. This tape is the thinnest of the portfolio yet provides outstanding conformability.

We made our 3M™ Impact Stripping Tape 500 to cut easily, smoothly and cleanly, making it an optimal tape for masking fine details or creating small lettering. The paper release liner is coated with a silicone film for easy removal commonly sought for die cutting applications. With its stand-out color and thick backing, the tape leaves highly visible cut lines. The tape's acrylic adhesive provides a strong bond on many surfaces including metal, glass, wood and many plastics and has a temperature range from 40°F - 120°F/4°C - 49°C. The adhesive, along with the rubber backing provide clean, one piece removal with minimal clean-up.

Features:
  • Green, durable backing protects against a variety of blasting media
  • Greater visibility during removal due to green color
  • Acrylic adhesive provides reliable bond to various surfaces
  • Adhesive helps ensure clean, one-piece removal without residue
  • Easy release paper liner makes for efficient die-cutting


PRICE
$359.85  Sold in packages of 3 / $119.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width3
Thickness36 mil
Tensile Strength25

Product Details

TypeImpact Stripping
MaterialRubber
Package Quantity3
ColorGreen
Series500
Manufacturers Part Number7000001194
Brand3M