Metro® Super Erecta Stainless Steel Shelf, 48"W x 24"D
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
Product Details
| Type | Wire Shelf |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Finish | Stainless Steel |
| Color | Silver |
| Brand | Metro |
Related Products
Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation Includes 1 shelf and 4 shelf clips Shelves easily adjust without tools at 1" increments NSF approved for wet or dry use ...
Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation Includes 1 shelf and 4 shelf clips Shelves easily adjust without tools at 1" increments NSF approved for wet or dry use ...
Nexel® S1848S Stainless Steel Wire Shelf 48"W x 18"D Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation Includes 1 shelf and 4 shelf clips Shelves easily adjust without ...
Nexel® S2436S Stainless Steel Wire Shelf 36"W x 24"D Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation Includes 1 shelf and 4 shelf clips Shelves easily adjust without ...
Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation Includes 1 shelf and 4 shelf clips Shelves easily adjust without tools at 1" increments NSF approved for wet or dry use ...