Metro® Super Erecta Stainless Steel Shelf, 36"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
The METRO Extra Shelf for Stainless Steel Wire Utility Carts is 36"W by 18"D and an optimal choice for businesses that need extra support for their utility carts. This heavy duty shelving for utility cart has a 150-lb capacity, which means the stainless steel extra shelf can hold all of the power tools, boxes, or bulky items you need to transport. When you purchase this extra shelf for utility carts made of steel, you are guaranteed a five-year warranty and an NSF Certified product. For your convenience, it usually ships the same day you place the order.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Finish | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 1836NS |
| Brand | Metro |