Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865103

MPN #: 5418-WH

Wiremold 5418-Wh External Elbow, White, 3-1/2"L

Product Description
Wiremold 5418-WH External Elbow, White, 3-1/2"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$18.75

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Size5-9/32 in

Product Details

DescriptionExternal Elbow
ColorWhite
Manufacturers Part Number5418-WH
BrandWiremold
Voltage Rating600 V