Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865187

MPN #: 5518-WH

Wiremold 5518-Wh External Elbow, White, 3-1/2"L

Product Description
Wiremold 5518-WH External Elbow, White, 3-1/2"L

Features

  • Three channel raceway with breakaway dividers
  • Devices can be mounted in-line, offset or combined
  • Full series of face plates are available for power, data, voice, and video applications
  • Compatible with A/V devices by using 5507 Series Faceplates
  • Available prewired
PRICE
$23.00

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Size1-11/16 X 6-11/16 in

Product Details

DescriptionExternal Elbow
ColorWhite
Manufacturers Part Number5518-WH
BrandWiremold
Voltage Rating600 V