Fisher 54186, 10" Pedestal Glass Filler, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Fisher Manufacturing Glass Filler. Designed by Fisher to meet the durability, harsh chemicals, and heat abuse found in commercial, institutional, and industrial foodservice environments. Built to last with the environment taken into consideration. The 10" pedestal glass filler is perfect for any glass filling station.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2 in |
| Spout Reach | 4-1/2 in |
| Spout Height | 11-3/4 in |
Product Details
| Color | Silver |
| Max Temperature | 140 °F |
| Max PSI | 200 psi |
| Gallons per Minute | 2.2 gal/min |
| Mounting Location | Deck |
| Manufacturers Part Number | 54186 |
| Faucet Holes | 1 |
| Handle Style | Push Back Lever |
| Brand | Fisher |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |
| NSF Certified | Yes |