5442600 18X36 Galv. Flat Shelf
Metro® Super Erecta Flat Galvanized Solid Shelf, 36"W x 18"D
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 18 in |
| Depth | 36 in |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Flat Solid |
| Shelf Capacity | 800 lbs |
| Finish | Galvanized |
| Color | Silver |
| Manufacturers Part Number | 1836FG |
| Brand | Metro |
Related Products
Nexel® S1872SZ Solid Galvanized Shelf 72"W x 18"D Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use. Features: 18 Gauge Raised lip surrounding the edge of each shelf to prevent spills from overflowing Open styling to allow shelves to be reached from all sides ...
Nexel® S1860SZ Solid Galvanized Shelf 60"W x 18"D Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use. Features: 18 Gauge Raised lip surrounding the edge of each shelf to prevent spills from overflowing Open styling to allow shelves to be reached from all sides ...
Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. NSF approved for wet or dry use. Features: 304 Stainless Steel Raised lip surrounding the edge of each shelf to prevent spills from overflowing Open styling to allow shelves to be reached ...
Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use. Features: 18 Gauge Raised lip surrounding the edge of each shelf to prevent spills from overflowing Open styling to allow shelves to be reached from all sides Includes 1 shelf and 4 shelf clips Shelves easily ...
Metro Corrosion-Resistant Shelving Components - 48X24" Shelf - Galvanized METRO Corrosion-Resistant Shelving Components are ideal in wet or corrosive environments. Long-lasting, rust-resistant finishes. Two-fold thickness of 18-ga. steel shelves have -1/8" raised edges to contain spills. Shelves adjust at 1" intervals along entire length of 1" diameter posts. Shelf capacity based on evenly distributed loads. Fast assembly without nuts, bolts, or special tools. NSF certified. NOTE: Shelves and posts are sold separately. Must order shelves and posts to build a complete shelving unit.