Metro® Super Erecta Shelf Trucks with Wire Shelves feature open-wire shelves with Super Erecta Brite finish. Lightweight open wire is NSF certified. Shelf ribs run front to back, allowing you to slide items on and off shelves smoothly. Shelves adjust in 1" increments along entire length of the SiteSelect posts. 5" polyurethane casters feature 3-1/2" dia. donut bumpers to protect walls from marks.
Metro® Super Erecta Wire Shelf Truck w/4 Shelves, 900 lb. Capacity, 72"L x 24"W x 78"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$789.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 24 in |
| Height | 78 in |
| Weight Capacity | 900 lbs |
| Caster Height | 5 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose Truck |
| Shelf Type | Flat Wire |
| Caster Type | Polyurethane |
| Wheel Type | 4 Swivel |
| ESD | N |
| Style | Super Erecta |
| Number of Shelves | 4 |
| Material | Steel |
| Number of Side Panels | Open |
| Brand | Metro |