METRO Super Erecta Shelf Trucks with Solid Galvanized Shelves feature rust-resistant, galvanized shelves that wont scratch like painted shelves. -1/8" raised edge around entire shelf perimeter contains spills. Shelves adjust in 1" increments along entire length of SiteSelect posts. 5" polyurethane casters feature 3-1/2" dia. donut bumpers to protect walls from scrapes. NSF certified.
Metro® Super Erecta Shelf Truck w/4 Shelves, 900 lb. Capacity, 48"L x 24"W x 68"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$905.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 68 in |
| Weight Capacity | 900 lbs |
Product Details
| Wheel Material | Polyurethane |
| Type | General Purpose Truck |
| Shelf Type | Flat with Lip |
| Number of Shelves | 4 |
| Material | Steel |
| Wheel Type | 4 Swivel, 2 with Brakes |
| Brand | Metro |