Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB2065686

MPN #: 5454700

Metro® 4 Shelf, Super Erecta Brite Zinc Shelving Unit, Add On, 36"W x 24"D x 86"H

Product Description
Metro Open-Wire Shelving - 36x24x86" - Starter Units

Durable, Super Erecta Brite zinc-plated shelving holds up to 800 lbs. per shelf. METRO Open-Wire Shelving and Accessories feature a design that improves air circulation, eliminates dirt build-up, increases sprinkler effectiveness and improves visibility. Easy to set up without tools. Shelves slide over split sleeves attached along 1" dia. posts. Begin with '€œstarter'€ units and add on in back-to-back, end-to-end, L-, T-, or U-configurations using S-hooks that eliminate need for side-by-side posts. Shelves adjust at 1" increments and are available in 18" and 24" depths. Stainless, Metroseal, and chrome finishes available for selected models. NSF Certified.

PRICE
$439.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height86 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
ApplicationDry
FinishZinc
Number of Shelves4
MaterialSteel
Unit TypeStandard
BrandMetro

Warranty

Warranty1 Year Limited