Metro Open-Wire Shelving - 72x24x86" - Starter Units
Durable, Super Erecta Brite zinc-plated shelving holds up to 800 lbs. per shelf. METRO Open-Wire Shelving and Accessories feature a design that improves air circulation, eliminates dirt build-up, increases sprinkler effectiveness and improves visibility. Easy to set up without tools. Shelves slide over split sleeves attached along 1" dia. posts. Begin with '€œstarter'€ units and add on in back-to-back, end-to-end, L-, T-, or U-configurations using S-hooks that eliminate need for side-by-side posts. Shelves adjust at 1" increments and are available in 18" and 24" depths. Stainless, Metroseal, and chrome finishes available for selected models. NSF Certified.
Metro® 4 Shelf, Super Erecta Brite Zinc Shelving Unit, Add On, 72"W x 24"D x 86"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$609.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 86 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 600 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Zinc |
| Number of Shelves | 4 |
| Material | Steel |
| Unit Type | Standard |
| Brand | Metro |
Warranty
| Warranty | 1 Year Limited |