Metro® 4 Shelf, Super Erecta Brite Zinc Shelving Unit, Add On, 48"W x 18"D x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
Metro Open-Wire Shelving - 48x18x74" - Add-On Units
Durable, Super Erecta Brite zinc-plated shelving holds up to 800 lbs. per shelf. METRO Open-Wire Shelving and Accessories feature a design that improves air circulation, eliminates dirt build-up, increases sprinkler effectiveness and improves visibility. Easy to set up without tools. Shelves slide over split sleeves attached along 1" dia. posts. Begin with '€œstarter'€ units and add on in back-to-back, end-to-end, L-, T-, or U-configurations using S-hooks that eliminate need for side-by-side posts. Shelves adjust at 1" increments and are available in 18" and 24" depths. Stainless, Metroseal, and chrome finishes available for selected models. NSF Certified.
Durable, Super Erecta Brite zinc-plated shelving holds up to 800 lbs. per shelf. METRO Open-Wire Shelving and Accessories feature a design that improves air circulation, eliminates dirt build-up, increases sprinkler effectiveness and improves visibility. Easy to set up without tools. Shelves slide over split sleeves attached along 1" dia. posts. Begin with '€œstarter'€ units and add on in back-to-back, end-to-end, L-, T-, or U-configurations using S-hooks that eliminate need for side-by-side posts. Shelves adjust at 1" increments and are available in 18" and 24" depths. Stainless, Metroseal, and chrome finishes available for selected models. NSF Certified.
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Zinc |
| Number of Shelves | 4 |
| Material | Steel |
| Unit Type | Standard |
| Brand | Metro |
Warranty
| Warranty | 1 Year Limited |