Sani-Lav® 54W1 2-Person Wall Mount Wash Station With Single Knee Pedal Valves
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 54W1 2-Person Wall Mount Wash Station With Single Knee Pedal Valves
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (2) Single Knee Pedal Valves, (2) Swivel Gooseneck Spouts with Aerators, (2) Connecting Tubes and Fittings for Valve to Spout Connection, (2) Mixing Check Valve (1) Strainer Assembly with Basket, Wall-Mounting Brackets, (2) Support Brackets.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 56W1-0.5, Global Item # B2159266
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (2) Single Knee Pedal Valves, (2) Swivel Gooseneck Spouts with Aerators, (2) Connecting Tubes and Fittings for Valve to Spout Connection, (2) Mixing Check Valve (1) Strainer Assembly with Basket, Wall-Mounting Brackets, (2) Support Brackets.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 56W1-0.5, Global Item # B2159266
PRICE
$2,439.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 25 in |
| Height | 18 in |
| Weight | 62 lbs |
| Basin Depth | 8 in |
| Backsplash Height | 10 in |
| Basin Length | 40 in |
| Basin Width | 16-1/2 in |
| Gauge | 16 ga |
Product Details
| Flow Rate | 2 gal/min |
| Type | Pedestal Wash Station |
| Color | Silver |
| Number of Stations | 2 |
| Mounting Location | Wall |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 54W1 |
| Faucet Holes | 1 |
| Handle Style | Knee Pedal |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |