Sani-Lav® 54WBL 2-Person Wall Mount Wash Station With Battery Powered Sensors
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 54WBL 2-Person Wall Mount Wash Station With Battery Powered Sensors
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Include (2) Battery Powered Sensor Faucet Assemblies, Wall Mounting Brackets, Support Brackets, (1) Strainer Assembly with Basket and (2) Mixing Check Valve.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 56WBL-0.5, Global Item # B2159285
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Include (2) Battery Powered Sensor Faucet Assemblies, Wall Mounting Brackets, Support Brackets, (1) Strainer Assembly with Basket and (2) Mixing Check Valve.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 56WBL-0.5, Global Item # B2159285
PRICE
$3,769.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 25 in |
| Height | 18 in |
| Weight | 66 lbs |
| Basin Depth | 8 in |
| Backsplash Height | 10 in |
| Basin Length | 40 in |
| Basin Width | 16-1/2 in |
| Gauge | 16 ga |
Product Details
| Flow Rate | 2 gal/min |
| Type | Wash Station |
| Color | Silver |
| Number of Stations | 2 |
| Mounting Location | Wall |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 54WBL |
| Faucet Holes | 1 |
| Handle Style | Sensor |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |