Features:
- Compact heads
- Torque values significantly higher than ISO 1711-1 standards
Weights & Dimensions
| Length | 7-15/16 |
| Weight | 0.3 lbs |
| Opening Size | 16 x 17 in |
Product Details
| Type | Open End Wrench |
| Measuring System | Metric (MM) |
| Material | Alloy Steel |
| Color | Silver |
| Opening Type | Double Open |
| Manufacturers Part Number | 000550060 |
| Brand | Beta |