Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3793822

MPN #: 550033

Beta 55 Double Head Open End Wrench, 10mm x 12mm Opening Size, Silver

Product Description
The Beta 55 series of metric double open end wrenches are versatile hand tools designed for gripping and turning nuts and bolts with ease and efficiency. Featuring two open ends of different sizes, they offer flexibility and convenience by eliminating the need to switch tools frequently. The angled heads set at 15 degrees allow for better access in tight or confined spaces, making them ideal for automotive, plumbing, and mechanical work. Made from durable chrome vanadium steel, these wrenches resist corrosion and wear, ensuring long-lasting performance. Their slim profile and lightweight design enhance maneuverability, while the precision-machined jaws provide a secure fit to minimize slippage and rounding of fasteners.

Features:
  • Compact heads
  • Torque values significantly higher than ISO 1711-1 standards


PRICE
$14.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.109999999999999
Opening Size10 x 12 mm in

Product Details

TypeOpen End Wrench
Measuring SystemMetric (MM)
MaterialAlloy Steel
ColorSilver
Opening TypeDouble Open
Manufacturers Part Number550033
BrandBeta