The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit SAE (fractional inch) fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas.
Beta 55 Double End Open End Wrench, SAE, 7/16" x 1-5/8"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
| Weight | 2 lbs |
| Opening Size | 7/16 x 1-5/8 in |
Product Details
| Type | Open End Wrench |
| Measuring System | SAE (Fractional) |
| Material | Alloy Steel |
| Color | Silver |
| Opening Type | Double Open |
| Manufacturers Part Number | 000550275 |
| Brand | Beta |