Proto J49001CF 3/8" Drive 43 Piece Crowfoot Wrench Set
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 3/8 Drive 43 Piece Crowfoot Wrench Set
Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach. Anti-Slip Design open end (ASD). The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding. Broad size range ensures the right tool for the application will be available. Typically used in lower torque applications. Full polish finish provides corrosion resistance and easy to clean surfaces. Locking hole feature helps keep the crowfoot wrench engaged on the extension during use reducing downtime due to detachment of crowfoot in awkward spaces. Use with locking extensions to reach into small spaces or where the fastener is out of sight. Locking hole on 3/8 drive crowfoot wrenches available on fractional openings 1 and larger.
PRICE
$2,229.00
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Set Size Range | 3/8"-3" |
| Drive Size | 3/8 in |
| Opening Size | Various (Set) in |
Product Details
| Type | Crowfoot Wrench Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 43 |
| Impact Approved | No |
| Color | Silver |
| Manufacturers Part Number | J49001CF |
| Brand | Proto |