Beta 55 Open End Wrench, 15° Offset, SAE, 3/4" x 7/8"
Write a Review
|
Questions & Answers (0)
Product Description
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit SAE (fractional inch) fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas.
PRICE
$27.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/16 |
| Weight | 0.5 lbs |
| Opening Size | 3/4 x 7/8 in |
Product Details
| Type | Open End Wrench |
| Measuring System | SAE (Fractional) |
| Material | Alloy Steel |
| Color | Silver |
| Opening Type | Open |
| Manufacturers Part Number | 000550245 |
| Brand | Beta |