- Lightweight yet durable
- For use with 10,000 psi pumps
- Ships completely assembled with valve coupler and 7 in x 7 in (178mm x 178mm) base
- Tonnage: 55 Ton
- Stroke: 6 in (152 mm)
- Minimum Height: 10.5 in (267 mm)
- Maximum Height: 16.5 in (419 mm)
- Weight: 33 lbs
- ESCO Professional Aluminum Steel Jacks (Cylinders) are known for their quality and lightweight durable design
- With a variety of lifting capacities from 55 Ton to 100 Ton Plus the ESCO Professional Line of Hydraulic Jacks (Cylinders) is a must-have for heavy lifting applications
- The ESCO Hydraulic 55 Ton Tall Jack is the perfect jack for off-highway tire work
Esco Equipment 55 Ton Air Hydraulic Aluminum Jack - ESC10312
Write a Review
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$1,979.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 13 in |
| Weight | 33 lbs |
| Low Height | 10-1/2 in |
| Max Height | 16-1/2 in |
Product Details
| Type | Air/Hydraulic Floor Jack |
| Capacity | 55 Ton |
| Package Quantity | 1 |
| Description | Air Hydraulic Bottle Jack |
| Color | Black |
| Manufacturers Part Number | ESC10312 |
| Brand | Esco Equipment |