Includes ram forcing cap, threaded adapter, 1-1/2' and 1-1/4' push adapter, v push adapter and arbor plates. Two year limited manufacturers warranty.
Hein-Werner 55 Ton Shop Press Accessories Kit - HW93409
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,699.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 16 in |
| Height | 8 in |
| Weight | 80 lbs |
Product Details
| Capacity | 55 Ton |
| Package Quantity | 1 |
| Description | Shop Press Accessories Kit |
| Color | Black |
| Manufacturers Part Number | HW93409 |
| Brand | Hein-Werner |