Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shop Presses

Shop presses are heavy-duty machines used to assemble, clinch, rivet, press, bend, and shape metals and other materials. This machinery is ideal for metalworking and industrial settings, and can handle demanding manufacturing, maintenance, and repair tasks. Shop presses are powerful, reliable machines that provide large working surfaces, varied work angles for easy assembly, and precision cutting from any angle. Shop presses have various size and max pressure options. Types include hydraulic, ratcheting, single leverage, and more to meet a wide range of needs.
51 Results
3 - 23 Ton Shop Presses

3 - 23 Ton Shop Presses

CompareImageBrandTypeMax PressureModel #Price
Dake 972200 B-10 Bench 10-ton Manual H-frame Press
Dake
Hydraulic
10 Tons psi
Ships Same Day
WBB1122292
$679.00
American Forge & Foundry Shop Press, 20 Ton, Super Duty
American Forge & Foundry
-
20 Tons psi
WBB2428403$1,999.00
Baileigh Industrial Metal Bench Press, 3 Ton, 2" Ram Diameter, Single Leverage
Baileigh Industrial
Single Leverage
3 Tons psi
WBB3055626$2,209.00
Sunex Tools 5720AH - 20 Ton Air/Hydraulic Shop Press - Fully Welded
Sunex
Hydraulic
20 Tons psi
WBB1915420$1,405.00
Sunex Tools 5720 - 20 Ton Manual Shop Press w/ Accessory Kit
Sunex
Hydraulic
20 Tons psi
WBB643098$1,249.00
Baileigh Industrial 20 Ton Air/Hand Operated H-Frame Press, 7-1/2" Stoke, CE Approved
Baileigh Industrial
Hydraulic
10060 psi
WBB3055637$2,199.00
Baileigh Industrial® HP-5A Hydraulic Shop Press, 5 Ton Max Pressure
Baileigh Industrial
Hydraulic
5 Ton psi
WBB3169826$2,139.00
Baileigh Industrial® HP-35A Hydraulic Shop Press, 35 Ton Max Pressure
Baileigh Industrial
Hydraulic
15 Ton psi
WBB3169835$6,369.00
Baileigh Industrial® LP-48 7 Ton Louver Press with 3" Louver, 48" Throat Depth, 2 HP, 110V
Baileigh Industrial
Louver Press
-
WBB3169424$10,839.00
Baileigh Industrial Metal Bench Press, 110V, BP-10E
Baileigh Industrial
Hydraulic
10 psi
WBB3055575$5,479.00
Showing 1-10 of 16 results
24 - 54 Ton Shop Presses

24 - 54 Ton Shop Presses

Showing 1-10 of 12 results
55 - 99 Ton Shop Presses

55 - 99 Ton Shop Presses

100 Ton & Up Shop Presses

100 Ton & Up Shop Presses

Shop Press Accessories

Shop Press Accessories

Shop Presses

Shop Presses
Heavy-duty shop presses are designed for metal pressing or fabrication applications and their sturdy construction provides lasting durability. Manual hydraulic and electric type presses are available. Select models feature welded press frame to prevent excessive flexing, a variable speed pump with remote pendant control, and more. Pressure ratings and other dimensions vary per model.