Heavy-duty construction for drilling in tough, high-tensile and work-hardening materials under extreme operating conditions. Manufactured from premium cobalt high-speed steel, increasing hot hardness and extending drill wear life. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Metric sizes are manufactured to DIN 338 OAL and flute length specifications. Straw finish adds lubricity and easily identifies cobalt drills. For drilling in stainless steel, tool steel, alloy steel and titanium. Made In USA. Pack Of 6. 30 Day Warranty.
Chicago-Latrobe 550 9.00mm Cobalt Heavy-Duty Straw 135 Split Point Jobber Length Drill - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$138.60 Sold in packages of 6 / $23.10 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-15/16 in |
| Size | 9.00mm in |
| Metric Diameter | 9.00mm |
| Shank Size | 0.3543 in |
| Flute Length | 3-3/16 in |
| Diameter | 0.3543 |
| Shank Length | 1.7323 in |
Product Details
| Measuring System | Metric |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 550 |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Jobber Drill |
| Style | Heavy-Duty |
| Finish | Straw Oxide |
| Material | HSS-CO 8% (M42) |
| Point Type | Split |
| Package Type | Tube |
| Package Quantity | 6 |
| Manufacturers Part Number | 46486 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |